Shop TROY LIGHTING
See all product information
Create Account
1 Light Bjorn Flush Mount Patina Brass
- Mfr # C2405-PBR
- Zoro # G222904664
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Length
4.75 in
Voltage
120V
Height
6.75 in
Finish
Patina Brass
Location Rating
Dry Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2405-PBR
- Zoro #
- G222904664
- UPC #
- 197292164838
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Watts
- 10 W
- Finish
- Patina Brass
- Item
- Bjorn Flush Mount
- Location Rating
- Dry Rated
- Body Material
- Steel
- Number of Bulbs
- 1
- Lamp Base
- GU10
- Damp/Wet Rating
- Damp Rated
- Fixture Series
- Bjorn
- Certification
- cUL Listed
Dimensions
- Length
- 4.75 in
- Width
- 4.75 in
- Height
- 6.75 in
Description
The Bjorn flushmount distills mid-century design into a purposeful, pared-back form. A streamlined, elongated body flows into a flared shade that channels light with precision. Finished entirely in Patina Brass, Bjorn celebrates the beauty of pure material and utility. An articulating head makes it ideal for task or accent lighting.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.