Zoro Homepage

4 Square 1-Light 20.5" Wide Black / Polished Chrome Pendant Light

  • Mfr # E30584-BKPC

  • Zoro # G2171090


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Polished Chrome
Height
21
Length
20.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30584-BKPC
Zoro #
G2171090
UPC #
845094088912
Country of Origin
China

Dimensions

Height
21
Length
20.5
Width
20.5
Wire Length
120
Depth
20.5
Minimum Height
23
Maximum Height
140

Details

Color
Black / Polished Chrome
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black / Polished Chrome
Material
Aluminum, Steel
Kelvin Rating
3000
Color Temperature
3000
Collection
4 Square
Number of Bulbs
1
Bulb Type
PCB Integrated
Dimmable
Yes
Weight
5.72
ADA Compliant
No
Maximum Wattage Per Bulb
40
Watts
40
Lumens
2580
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Cubes of Black and Polished Chrome are lit from the inside by LED strips concealed in a channel. The silhouette created by this inward design creates a dramatic light effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.