
Accord 1-Light 5" Wide Black / Brushed Aluminum Vanity Light (Discontinued)
- Mfr # E20611-83BKAL
- Zoro # G2175248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E20611-83BKAL
Zoro #
G2175248
UPC #
845094093176
Country of Origin
China
Dimensions
Height
6
Width
5
Backplate Height
5.5
Wire Length
8
Depth
5
Details
Color
Black / Brushed Aluminum
Voltage
120
Material
Aluminum, Acrylic
Number of Bulbs
1
Collection
Accord
Finish
Black / Brushed Aluminum
Bulb Type
PCB Integrated LED
Weight
2.01
Maximum Wattage Per Bulb
6.5
Dimmable
Yes
Kelvin Rating
3000
Description
Machined blocks of Brushed Aluminum house LED modules which project light through a clear acrylic diffuser and down to the surface below. Laser cutout tubes below wash with light and add character to this unique vanity design. A black edge along the back adds interest to the clean design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.