This item is Discontinued.

Et2 Agron 4-Light 34" Wide Satin Nickel Flush Mount Light E30004-10SN

Agron 4-Light 34" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # E30004-10SN
  • Zoro # G2176584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E30004-10SN
Zoro #
G2176584
UPC #
845094013556
Country of Origin
China

Dimensions

Width
34
Height
5.5
Depth
34

Details

Dimmable
Yes
Finish
Satin Nickel
Collection
Agron
Number of Bulbs
4
ADA Compliant
No
Maximum Wattage Per Bulb
50
Style
Builder
Color
Satin Nickel
Material
Steel
Bulb Type
GU10 Halogen
Kelvin Rating
2900
Weight
2.31

Description

The essence of clean design is simplicity of function. This austere lighting series features adjustable halogen spotlights and is available in curved or straight styles. Available in either Satin Nickel or Bronze finishes for maximum adaptability, Agron promises to be an instant classic. This unique streamlined design is also surprisingly affordable. Ideal for either singular or multiple installations, Agron is the ideal application for dramatic lighting at reasonable cost.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.