Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alumilux Sconce 1-Light 4.5" Wide Satin Aluminum Outdoor Wall Sconce

  • Mfr # E41329-SA

  • Zoro # G2167344


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
4.5
Width
4.5
Dimmable
Yes
Voltage
120
Weight
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41329-SA
Zoro #
G2167344
UPC #
845094080954
Country of Origin
China

Dimensions

Height
4.5
Width
4.5
Length
0
Backplate Height
0.75
Depth
0.75

Details

Dimmable
Yes
Finish
Satin Aluminum
Item
Outdoor Wall Mount
Voltage
120
Weight
0.88
Lamp Type
LED
Lighting Certification
cETLus
Material
Aluminum, Acrylic
Collection
Alumilux Sconce
Number of Bulbs
1
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
8
Color
Satin Aluminum
Kelvin Rating
3000
Lumens
70
Damp/Wet Rating
Wet
Watts
8
Power Source
Hardwired

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.