
Alumilux Sconce 1-Light 6" Wide Black / Satin Aluminum Wall Sconce (Discontinued)
- Mfr # E41294-BKSA
- Zoro # G2175990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E41294-BKSA
Zoro #
G2175990
UPC #
845094084259
Country of Origin
China
Dimensions
Height
30
Width
6
Depth
2.75
Backplate Height
0.98
Maximum Height
2.75
Details
Dimmable
Yes
Finish
Black / Satin Aluminum
Number of Bulbs
1
Collection
Alumilux Sconce
Weight
8.14
Bulb Type
PCB Integrated LED
Voltage
120
Maximum Wattage Per Bulb
15
Material
Aluminum, Acrylic
Kelvin Rating
3000
Color
Black / Satin Aluminum
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.