
Alumilux Sconce 1-Light 6.25" Wide Satin Aluminum Outdoor Wall Sconce (Discontinued)
- Mfr # E41375-SA
- Zoro # G2175878
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E41375-SA
Zoro #
G2175878
UPC #
845094081081
Country of Origin
China
Dimensions
Height
6.25
Width
6.25
Depth
3.25
Backplate Height
0.5
Details
Dimmable
Yes
Finish
Satin Aluminum
Maximum Wattage Per Bulb
4
Voltage
120
Bulb Type
PCB Integrated LED
Color
Satin Aluminum
Weight
1.98
Number of Bulbs
1
Collection
Alumilux Sconce
Material
Aluminum
Kelvin Rating
3000
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.