Zoro Homepage

Alumilux Sconce 2-Light 4.5" Wide White Outdoor Wall Sconce

  • Mfr # E41344-WT

  • Zoro # G2171404


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Height
51
Width
4.5
Dimmable
Yes
Backplate Height
0.25
Collection
Alumilux Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41344-WT
Zoro #
G2171404
UPC #
845094080992
Country of Origin
China

Dimensions

Height
51
Width
4.5
Backplate Height
0.25
Length
0
Depth
2.25

Details

Dimmable
Yes
Finish
White
Item
Outdoor Wall Mount
Collection
Alumilux Sconce
Kelvin Rating
3000
Maximum Wattage Per Bulb
15
Material
Aluminum
Weight
6.38
Lamp Type
LED
Number of Bulbs
2
Lighting Certification
cETLus
Color
White
Bulb Type
PCB Integrated
Damp/Wet Rating
Wet
Watts
15
Power Source
Hardwired
Lumens
1860

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.