Shop VAXCEL
See all product information
Create Account
Fulton 1 Light Integrated LED Gold Brass Contemporary Wall Sconce White Acrylic
- Mfr # W0490
- Zoro # G814542021
product price:
$
83.99
/ea
Key Features
Height
18 in
Width
4.25 in
Dimmable
Yes
Finish
Satin Brass
Size
4.25-in W x 18-in H x 4.5-in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0490
- Zoro #
- G814542021
- UPC #
- 884656754803
- Country of Origin
- China
Dimensions
- Height
- 18 in
- Width
- 4.25 in
- Size
- 4.25-in W x 18-in H x 4.5-in D
- Length
- 4.5 in
Details
- Dimmable
- Yes
- Finish
- Satin Brass
- Item
- Wall Light
- Housing Material
- Metal
- Voltage
- 120V
- Lamp Type
- Integrated LED
- Lamp Quantity
- 1
- Lamp Included
- Yes
- Watts
- 7 W
- Shade Type
- Frosted Acrylic Shade
- Location Rating
- Damp
- Style
- Contemporary
- Color
- Brass
- Shade Material
- Acrylic
- Shape
- Cylinder
- Collection Name
- Fulton
Description
Embrace modern minimalism with the brass Fulton LED wall light's sleek and sophisticated design. Its elongated silhouette and trending oval backplate add a touch of contemporary elegance to any bathroom or living spaces. Illuminate your space with a refined glow, using a pair to frame a bathroom mirror, as a stylish bedside reading light or to highlight a fireplace with focused illumination.
- •Satin brass finish offers a distinctive look and quality steel construction
- •Frosted acrylic shade provides bright illumination and a contemporary feel
- •7 watt integrated led module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- •320 lumens, 3000K brightness, 30 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
- •4.25-in W x 18-in H x 4.5-in D with 4.25-in W x 7.75-in H backplate
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Mounting hardware and instruction manual included for easy installation
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.