
Ambit 2-Light 4.75" Wide Black / Satin Nickel Wall Sconce (Discontinued)
- Mfr # E25040-BKSN
- Zoro # G2167259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25040-BKSN
Zoro #
G2167259
UPC #
845094090038
Country of Origin
China
Dimensions
Height
9
Width
4.75
Backplate Height
4.75
Maximum Height
9
Depth
10.5
Wire Length
8
Details
Dimmable
Yes
Finish
Black / Satin Nickel
Bulb Type
PCB Integrated LED
ADA Compliant
No
Material
Steel, Aluminum, Acrylic
Kelvin Rating
3000
Collection
Ambit
Voltage
120
Number of Bulbs
2
Maximum Wattage Per Bulb
3
Color
Black / Satin Nickel
Weight
2.64
Description
Adjustable cylinders pivots on axis with light emitting from both the top and the bottom for even illumination throughout the room. Finished in Black with a contrasting Satin Nickel trim, this contemporary look is both a dramatic statement as well as functional lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.