
Ambit 2-Light 9.75" Wide Black / Satin Nickel Floor Lamp (Discontinued)
- Mfr # E25049-BKSN
- Zoro # G8424441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25049-BKSN
Zoro #
G8424441
UPC #
845094090045
Country of Origin
China
Dimensions
Height
62.25
Maximum Height
62.5
Depth
12.5
Wire Length
118
Width
9.75
Details
Weight
9.24
Number of Bulbs
2
Material
Steel, Aluminum, Acrylic
Finish
Black / Satin Nickel
Bulb Type
PCB Integrated LED
Collection
Ambit
Dimmable
Yes
Kelvin Rating
3000
Maximum Wattage Per Bulb
3
Color
Black / Satin Nickel
ADA Compliant
No
Voltage
120
Description
Adjustable cylinders pivots on axis with light emitting from both the top and the bottom for even illumination throughout the room. Finished in Black with a contrasting Satin Nickel trim, this contemporary look is both a dramatic statement as well as functional lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.