
Ambit 6-Light 14" Wide Black / Satin Nickel Pendant Light (Discontinued)
- Mfr # E25043-BKSN
- Zoro # G2171118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25043-BKSN
Zoro #
G2171118
UPC #
845094090021
Country of Origin
China
Dimensions
Height
10
Width
14
Minimum Height
12
Depth
14
Maximum Height
132
Wire Length
120
Details
Color
Black / Satin Nickel
Voltage
120
Finish
Black / Satin Nickel
Number of Bulbs
6
ADA Compliant
No
Dimmable
Yes
Weight
7.7
Material
Steel, Aluminum, Acrylic
Maximum Wattage Per Bulb
3
Bulb Type
PCB Integrated LED
Collection
Ambit
Kelvin Rating
3000
Description
Adjustable cylinders pivots on axis with light emitting from both the top and the bottom for even illumination throughout the room. Finished in Black with a contrasting Satin Nickel trim, this contemporary look is both a dramatic statement as well as functional lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.