
Ambit 8-Light 24.75" Wide Black / Satin Nickel Semi-Flush Mount Light (Discontinued)
- Mfr # E25044-BKSN
- Zoro # G2170372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25044-BKSN
Zoro #
G2170372
UPC #
845094089995
Country of Origin
China
Dimensions
Depth
24.75
Width
24.75
Height
16.5
Wire Length
120
Details
Finish
Black / Satin Nickel
Voltage
120
Color
Black / Satin Nickel
Maximum Wattage Per Bulb
3
Number of Bulbs
8
Collection
Ambit
Material
Steel, Aluminum, Acrylic
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Weight
9.46
Dimmable
Yes
ADA Compliant
No
Description
Adjustable cylinders pivots on axis with light emitting from both the top and the bottom for even illumination throughout the room. Finished in Black with a contrasting Satin Nickel trim, this contemporary look is both a dramatic statement as well as functional lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.