This item is Discontinued.

Et2 Asteroid 12-Light 28.25" Wide Polished Chrome Pendant Light E24825-138PC

Asteroid 12-Light 28.25" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E24825-138PC
  • Zoro # G2173470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24825-138PC
Zoro #
G2173470
UPC #
845094087397
Country of Origin
China

Dimensions

Height
27
Width
28.25
Minimum Height
30.75
Depth
28.25
Maximum Height
60.75
Wire Length
120

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Material
Stainless Steel, Glass
ADA Compliant
No
Collection
Asteroid
Bulb Type
G9 LED
Kelvin Rating
3000
Dimmable
Yes
Weight
7.9
Number of Bulbs
12
Shade Finish
Smoke
Maximum Wattage Per Bulb
4

Description

The reimagining of the classic Sputnik features threaded Mirror Smoke glass shades on a Polished Chrome body. To complete this shiny starburst pendant, we include our 4W G9 LED light bulb to create a spacey modern look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.