Zoro Homepage

Asteroid 12-Light 41.5" Wide Polished Chrome Pendant Light

  • Mfr # E24826-138PC

  • Zoro # G2171669


product price: $918.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
12.25
Length
41.5
Width
41.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24826-138PC
Zoro #
G2171669
UPC #
845094087427
Country of Origin
China

Dimensions

Height
12.25
Length
41.5
Width
41.5
Minimum Height
16
Wire Length
120
Maximum Height
52.75
Depth
41.5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Polished Chrome
Material
Stainless Steel, Glass
Watts
4
Collection
Asteroid
Weight
8.1
Kelvin Rating
3000
Shade Finish
Smoke
Dimmable
Yes
Color Temperature
3000
Maximum Wattage Per Bulb
4
ADA Compliant
No
Bulb Type
G9
Number of Bulbs
12
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
5400

Description

The reimagining of the classic Sputnik features threaded Mirror Smoke glass shades on a Polished Chrome body. To complete this shiny starburst pendant, we include our 4W G9 LED light bulb to create a spacey modern look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.