This item is Discontinued.

Et2 Asteroid 9-Light 27.5" Wide Polished Chrome Pendant Light E24822-138PC

Asteroid 9-Light 27.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E24822-138PC
  • Zoro # G2173741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24822-138PC
Zoro #
G2173741
UPC #
845094087380
Country of Origin
China

Dimensions

Height
20
Width
27.5
Minimum Height
21.25
Maximum Height
57.75
Wire Length
120
Depth
27.5

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Bulb Type
G9 LED
Shade Finish
Smoke
ADA Compliant
No
Collection
Asteroid
Number of Bulbs
9
Weight
5.9
Material
Stainless Steel, Glass
Kelvin Rating
3000
Maximum Wattage Per Bulb
4
Dimmable
Yes

Description

The reimagining of the classic Sputnik features threaded Mirror Smoke glass shades on a Polished Chrome body. To complete this shiny starburst pendant, we include our 4W G9 LED light bulb to create a spacey modern look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.