Zoro Homepage

Aura 14-Light 17" Wide Black Pendant Light

  • Mfr # E21174-BK

  • Zoro # G2175053


product price: $1,148.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18
Length
17
Width
17
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21174-BK
Zoro #
G2175053
UPC #
845094083702
Country of Origin
China

Dimensions

Height
18
Length
17
Width
17
Maximum Height
142
Minimum Height
22
Wire Length
120
Depth
17

Description

A sculpture of Polished Chrome channel is gracefully formed with offsetting waves of motion. This collection is fully dimmable for a great combination of form and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.