
Bangle 20-Light 26" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E23258-20PC
- Zoro # G2167338
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E23258-20PC
Zoro #
G2167338
UPC #
845094043362
Country of Origin
China
Dimensions
Width
26
Height
11.5
Depth
26
Details
Dimmable
Yes
Finish
Polished Chrome
Bulb Type
G9 Xenon
Material
Crystal, Steel
ADA Compliant
No
Maximum Wattage Per Bulb
25
Shade Finish
Crystal
Kelvin Rating
2900
Color
Polished Chrome
Number of Bulbs
20
Style
Contemporary
Collection
Bangle
Shade Material
Glass
Weight
31.9
Description
Shimmering like fine jewelry, the Bangle Collection combines strands of square cut crystal with a Polished Chrome frame. The clear natural light of xenon lamps enhances the sparkle from within the fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.