Zoro Homepage

Beam LED 5-Light 3" Wide Black / Polished Chrome Linear Pendant

  • Mfr # E24634-BKPC

  • Zoro # G2172971


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Polished Chrome
Height
4.5
Length
44
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24634-BKPC
Zoro #
G2172971
UPC #
845094091165
Country of Origin
China

Dimensions

Height
4.5
Length
44
Width
44
Depth
3
Wire Length
8
Minimum Height
12.5
Maximum Height
54

Details

Color
Black / Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Aluminum
Item
Linear Pendant
Finish
Black / Polished Chrome
Bulb Type
PCB Integrated
Color Temperature
3000
Dimmable
Yes
Kelvin Rating
3000
Watts
3
Collection
Beam LED
ADA Compliant
No
Weight
11.22
Material
Aluminum
Number of Bulbs
5
Maximum Wattage Per Bulb
15
Damp/Wet Rating
Dry
Lumens
840
Power Source
Hardwired

Description

Extruded aluminum girders of Black encase a series of adjustable LED spots accented with Polished Chrome. The lights can be directed to the surface below with high powered functional light. Available in 44" and 54" lengths these pendants work equally well over kitchen islands or rectangular tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.