This item is Discontinued.

Et2 Bella 1-Light 6" Wide Bronze / Gold Pendant Light E23150-126BRZGLD

Bella 1-Light 6" Wide Bronze / Gold Pendant Light (Discontinued)

  • Mfr # E23150-126BRZGLD
  • Zoro # G2169429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E23150-126BRZGLD
Zoro #
G2169429
UPC #
845094086246
Country of Origin
China

Dimensions

Height
4.5
Width
6
Depth
6
Maximum Height
126
Minimum Height
6.25
Wire Length
120

Details

Color
Bronze / Gold
Voltage
120
Shade Material
Glass
Finish
Bronze / Gold
Weight
2.42
Number of Bulbs
1
ADA Compliant
No
Material
Steel, Glass
Shade Finish
Prismatic Clear Glass
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Maximum Wattage Per Bulb
4
Collection
Bella
Dimmable
Yes

Description

Worldly inspired contemporary pendants feature a flared metal top of Bronze with Gold accents diffused through a prismatic glass that is illuminated by integrated LED modules. This transitional design fits into a wide variety of room decor from Bohemian to Contemporary.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.