This item is Discontinued.

Et2 Bella 1-Light 6" Wide Bronze / Gold Wall Sconce E23159-126BRZGLD

Bella 1-Light 6" Wide Bronze / Gold Wall Sconce (Discontinued)

  • Mfr # E23159-126BRZGLD
  • Zoro # G2171964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E23159-126BRZGLD
Zoro #
G2171964
UPC #
845094086307
Country of Origin
China

Dimensions

Height
10
Width
6
Depth
8
Backplate Height
4.75

Details

Dimmable
Yes
Finish
Bronze / Gold
Shade Material
Glass
Bulb Type
PCB Integrated LED
Material
Steel, Glass
Voltage
120
ADA Compliant
No
Kelvin Rating
3000
Weight
2.64
Collection
Bella
Color
Bronze / Gold
Maximum Wattage Per Bulb
4
Shade Finish
Prismatic Clear Glass
Number of Bulbs
1

Description

Worldly inspired contemporary pendants feature a flared metal top of Bronze with Gold accents diffused through a prismatic glass that is illuminated by integrated LED modules. This transitional design fits into a wide variety of room decor from Bohemian to Contemporary.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.