
Blocs LED 4-Light 8" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E32038-18PC
- Zoro # G2175421
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E32038-18PC
Zoro #
G2175421
UPC #
845094080176
Country of Origin
China
Dimensions
Width
8
Height
4
Depth
8
Details
Voltage
120
Dimmable
Yes
Finish
Polished Chrome
Maximum Wattage Per Bulb
2.2
Shade Finish
Clear
Color
Polished Chrome
Kelvin Rating
3000
Shade Material
Glass
ADA Compliant
No
Bulb Type
G9 LED
Number of Bulbs
4
Collection
Blocs LED
Weight
5.51
Material
Glass, Steel
Description
The building blocks of style. This collection comes in a wide variety of applications for the most innovative illumination solutions. The lamp configurations boast thick, Clear/Frosted square glasses encasing G9 LED bulbs. Light blocks are anchored to a highly reflective Polished Chrome frame that reflects their simple elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.