
Boulder 24-Light 26.75" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # E20027-PC
- Zoro # G2168710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E20027-PC
Zoro #
G2168710
UPC #
845094085751
Country of Origin
China
Dimensions
Height
34
Width
26.75
Depth
26.75
Maximum Height
55.5
Minimum Height
35.5
Wire Length
118
Details
Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Material
Stainless Steel
Number of Bulbs
24
Weight
22
Dimmable
Yes
Bulb Type
PCB Integrated LED
Collection
Boulder
ADA Compliant
No
Kelvin Rating
3000
Maximum Wattage Per Bulb
2
Description
Channels of Polished Chrome stainless steel are formed by hand into an irregular shaped ring. LED modules are then recessed into the frame and diffused through beveled crystals, bouncing light off the irregular surfaces to create a unique lighting effect. Boulder is a work of art which will inspire rooms to be designed around it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.