
Bounce LED 10-Light 40.75" Wide Black / Polished Chrome Linear Pendant (Discontinued)
- Mfr # E23105-BKPC
- Zoro # G2174563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E23105-BKPC
Zoro #
G2174563
UPC #
845094080824
Country of Origin
China
Dimensions
Height
9.25
Width
93
Minimum Height
10.75
Depth
40.75
Maximum Height
38.75
Details
Color
Black / Polished Chrome
Voltage
120
Shade Material
Acrylic
Finish
Black / Polished Chrome
ADA Compliant
No
Kelvin Rating
3000
Weight
18.7
Collection
Bounce LED
Material
Steel
Bulb Type
AC Integrated LED
Dimmable
Yes
Number of Bulbs
10
Maximum Wattage Per Bulb
8
Description
Delicate lines of thin rod and balanced wire construct this Mid Century modern revival. A combination finish of Black and Polished Chrome was used for contrast and a dramatic statement. Illumination is provided by integrated LED socket with provided excellent color rendition.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.