This item is Discontinued.

Et2 Bracelet 1-Light 34" Wide Polished Chrome Pendant Light E21212-20PC

Bracelet 1-Light 34" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E21212-20PC
  • Zoro # G2167819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21212-20PC
Zoro #
G2167819
UPC #
845094082514
Country of Origin
China

Dimensions

Height
3
Length
34
Width
34

Details

Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel
Weight
14.3

Description

Rings of Polished Chrome are fitted with an array of Beveled Crystal accents that come to life when illuminated by LED strips. The rings can be adjusted to create and spectacular display, sure to bring compliments to sense of style and taste.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.