This item is Discontinued.

Et2 Bracelet 1-Light 43" Wide Polished Chrome Pendant Light E21213-20PC

Bracelet 1-Light 43" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E21213-20PC
  • Zoro # G2168239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21213-20PC
Zoro #
G2168239
UPC #
845094082521
Country of Origin
China

Dimensions

Height
3
Length
43
Width
43

Details

Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel
Weight
18.92

Description

Rings of Polished Chrome are fitted with an array of Beveled Crystal accents that come to life when illuminated by LED strips. The rings can be adjusted to create and spectacular display, sure to bring compliments to sense of style and taste.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.