This item is Discontinued.

Et2 Brick 8-Light 6.25" Wide Polished Chrome Pendant Light E22264-61PC

Brick 8-Light 6.25" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E22264-61PC
  • Zoro # G2174898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22264-61PC
Zoro #
G2174898
UPC #
845094059097
Country of Origin
China

Dimensions

Height
3.25
Width
6.25
Minimum Height
5.5
Maximum Height
120
Depth
39.25

Details

Color
Polished Chrome
Voltage
120
Style
Contemporary
Shade Material
Acrylic
Finish
Polished Chrome
Collection
Brick
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
ADA Compliant
No
Dimmable
Yes
Maximum Wattage Per Bulb
4.8
Material
Steel
Shade Finish
White
Number of Bulbs
8
Weight
9.48

Description

Brick's rectangular blocks of metal, finished in lustrous Polished Chrome, are trimmed on the bottom with a White acrylic diffuser that radiates in the night. The long-life 40,000 rated life hour 3500K LED source provides for energy saving illumination, excellent color rendition, and low maintenance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.