Zoro Homepage

Brilliant 1-Light 5" Wide Polished Chrome Mini Pendant

  • Mfr # E24023-20PC

  • Zoro # G2175972


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
7
Length
0
Width
5
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24023-20PC
Zoro #
G2175972
UPC #
845094047933
Country of Origin
China

Dimensions

Height
7
Length
0
Width
5

Details

Color
Polished Chrome
Lamp Type
Xenon
Shade Material
Crystal
Item
Mini Pendant
Finish
Polished Chrome
Color Temperature
2900
Watts
40
Material
Steel, Crystal
Weight
2.2
Lumens
500
Damp/Wet Rating
Dry
Power Source
Hardwired
Bulb Type
G9

Description

With formed metal spheres of Polished Chrome framing multifaceted crystal jewelry, the Brilliant Collection adds a touch of contemporary elegance to any design space. The illumination of xenon lamps reflecting through the crystal offers added brilliance by creating a spectrum of color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.