
Button 18-Light 15.75" Wide Black / Gold Pendant Light (Discontinued)
- Mfr # E23165-75BKGLD
- Zoro # G2173233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E23165-75BKGLD
Zoro #
G2173233
UPC #
845094086130
Country of Origin
China
Dimensions
Height
3.5
Width
15.75
Depth
32.75
Details
Color
Black / Gold
Voltage
120
Shade Material
Acrylic
Finish
Black / Gold
Dimmable
Yes
Number of Bulbs
18
Bulb Type
PCB Integrated LED
Shade Finish
Clear Acrylic
Maximum Wattage Per Bulb
2.4
Weight
8.8
Collection
Button
ADA Compliant
No
Material
Steel, Aluminum
Kelvin Rating
3000
Description
Black Frames suspend Gold painted cups with Opal White diffusers. The integrated LED offers ample light from a small aperture light source. The pendants feature offset rings to bring interest to the overall shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.