
Capsule 3-Light 19" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E24173-93BKAL
- Zoro # G2172168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24173-93BKAL
Zoro #
G2172168
UPC #
845094092858
Country of Origin
China
Dimensions
Height
40
Width
19
Minimum Height
42.5
Depth
19
Wire Length
120
Maximum Height
137
Details
Color
Black / Brushed Aluminum
Voltage
120
Shade Material
Glass
Finish
Black / Brushed Aluminum
Number of Bulbs
3
Maximum Wattage Per Bulb
4
Kelvin Rating
3000
Dimmable
Yes
Bulb Type
PCB Integrated LED
Collection
Capsule
Weight
6.61
Shade Finish
Clear and Frosted
ADA Compliant
No
Material
Steel, Aluminum, Glass
Description
Glass vessels of Frost and Clear are illuminated by LED concealed in Brushed Aluminum domes which suspend from Black fabric wire to create this exclusive design. Unique separators add a unique design element that brings this collection to another level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.