
Capsule 5-Light 34" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E24175-93BKAL
- Zoro # G2173093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24175-93BKAL
Zoro #
G2173093
UPC #
845094092872
Country of Origin
China
Dimensions
Height
40
Width
34
Depth
34
Minimum Height
42.5
Maximum Height
137
Wire Length
120
Details
Color
Black / Brushed Aluminum
Voltage
120
Shade Material
Glass
Finish
Black / Brushed Aluminum
Number of Bulbs
5
Kelvin Rating
3000
Dimmable
Yes
Collection
Capsule
Bulb Type
PCB Integrated LED
Material
Steel, Aluminum, Glass
Shade Finish
Clear and Frosted
Weight
12.1
Maximum Wattage Per Bulb
4
ADA Compliant
No
Description
Glass vessels of Frost and Clear are illuminated by LED concealed in Brushed Aluminum domes which suspend from Black fabric wire to create this exclusive design. Unique separators add a unique design element that brings this collection to another level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.