
Capsule 6-Light 26" Wide Black / Brushed Aluminum Pendant Light (Discontinued)
- Mfr # E24176-93BKAL
- Zoro # G2171949
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24176-93BKAL
Zoro #
G2171949
UPC #
845094092865
Country of Origin
China
Dimensions
Height
44
Width
26
Maximum Height
137
Minimum Height
46.5
Depth
26
Wire Length
120
Details
Color
Black / Brushed Aluminum
Voltage
120
Shade Material
Glass
Finish
Black / Brushed Aluminum
Number of Bulbs
6
Kelvin Rating
3000
Shade Finish
Clear and Frosted
Dimmable
Yes
Collection
Capsule
Weight
13.67
Material
Steel, Aluminum, Glass
ADA Compliant
No
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
4
Description
Glass vessels of Frost and Clear are illuminated by LED concealed in Brushed Aluminum domes which suspend from Black fabric wire to create this exclusive design. Unique separators add a unique design element that brings this collection to another level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.