
Cells LED 1-Light 10" Wide Matte White Flush Mount Light (Discontinued)
- Mfr # E20171-11MW
- Zoro # G2169779
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20171-11MW
Zoro #
G2169779
UPC #
845094076537
Country of Origin
China
Dimensions
Width
10
Height
3.5
Depth
10
Details
Voltage
120
Dimmable
Yes
Finish
Matte White
Shade Material
Acrylic
Collection
Cells LED
Weight
2.64
Number of Bulbs
1
Kelvin Rating
3000
Maximum Wattage Per Bulb
12
Color
Matte White
Material
Steel, Acrylic
Shade Finish
Matte White
ADA Compliant
No
Bulb Type
PCB Integrated LED
Description
Intersecting circles form a collage of LED luminaires that become the focal point of the room. The collection features two pendants, as well as three sizes of modular ceiling fixtures in Matte White which can link together to form an artful array of light. The Cells collection is a modular system that allows for one unit to install on a powered outlet and up to 9 additional units of your choice to be added to the original module with the additional wire included inside each fixture. The additional wire moves from fixture to fixture through knockouts on the side. This system allows the user to create a sculpture of light on ceiling sure to become the focal point in the room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.