This item is Discontinued.

Et2 Centrum 1-Light 5" Wide Polished Chrome Linear Pendant E23318-24PC

Centrum 1-Light 5" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # E23318-24PC
  • Zoro # G2172262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E23318-24PC
Zoro #
G2172262
UPC #
845094090175
Country of Origin
China

Dimensions

Height
5
Width
35
Wire Length
120
Depth
5
Maximum Height
126.75
Minimum Height
7.75

Details

Color
Polished Chrome
Voltage
110-277
Shade Material
Glass
Finish
Polished Chrome
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
1
Dimmable
Yes
Weight
14.21
Maximum Wattage Per Bulb
34
Material
Steel, Aluminum, Glass, Acrylic
Collection
Centrum
Shade Finish
Clear

Description

Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.