Zoro Homepage

Chamber 4-Light 18.25" Wide Black / Gold Pendant Light

  • Mfr # E21224-BKGLD

  • Zoro # G2169523


product price: $798.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
18.75
Length
18.25
Width
18.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21224-BKGLD
Zoro #
G2169523
UPC #
845094088028
Country of Origin
China

Dimensions

Height
18.75
Length
18.25
Width
18.25
Minimum Height
30.25
Depth
18.25
Maximum Height
132.25
Wire Length
120

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black / Gold
Number of Bulbs
4
Weight
12.91895
Dimmable
Yes
Watts
44
Bulb Type
PCB Integrated
Color Temperature
3000
Kelvin Rating
3000
ADA Compliant
No
Maximum Wattage Per Bulb
44
Material
Steel, Aluminium
Collection
Chamber
Power Source
Hardwired
Lumens
1840
Damp/Wet Rating
Dry

Description

Blocks of Black encase a series of contrasting U shape Gold structures that house the LED. Positioned in various directions, the entire room is illuminated by this unique architectural design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.