
Cilandro LED 4-Light 4.75" Wide Satin Nickel Wall Sconce (Discontinued)
- Mfr # E63106-11SN
- Zoro # G2176858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E63106-11SN
Zoro #
G2176858
UPC #
845094075349
Country of Origin
China
Dimensions
Height
12.25
Width
4.75
Depth
4
Details
Dimmable
Yes
Finish
Satin Nickel
Bulb Type
PCB Integrated LED
Weight
1.9
Number of Bulbs
4
Color
Satin Nickel
Shade Finish
Matte White
Maximum Wattage Per Bulb
2.4
Material
Opal Glass, Steel
Collection
Cilandro LED
Kelvin Rating
3000
Shade Material
Opal Glass
Voltage
120
Description
This ever popular collection in now available in LED. Four integrated LED boards are enclosed with a commercial grade dimmable driver for ultimate function and long life. Great for commercial or residential applications, Matte White glass twist locks into a steel base finished in Satin Nickel for a clean modern look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.