This item is Discontinued.

Et2 Circuit 3-Light 17" Wide Matte White Pendant Light E24743-130MW

Circuit 3-Light 17" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E24743-130MW
  • Zoro # G2176018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24743-130MW
Zoro #
G2176018
UPC #
845094086475
Country of Origin
China

Dimensions

Height
8.5
Width
17
Minimum Height
11
Maximum Height
126.75
Depth
17
Wire Length
120

Details

Color
Matte White
Voltage
120
Finish
Matte White
Shade Finish
Etched Acrylic
Kelvin Rating
3000
ADA Compliant
No
Bulb Type
PCB Integrated LED
Collection
Circuit
Weight
7.28
Dimmable
Yes
Number of Bulbs
3
Material
Aluminum, Stainless Steel, Acrylic
Maximum Wattage Per Bulb
12

Description

Flat round acrylic disks are etched with a circular design that becomes vivid as light travels through it. Suspended from frames of Matte White with Metallic Gold accents, each disc has a swivel which allows you to control the direction the light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.