This item is Discontinued.

Et2 Circuit 5-Light 23" Wide Matte White Pendant Light E24745-130MW

Circuit 5-Light 23" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E24745-130MW
  • Zoro # G2176514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24745-130MW
Zoro #
G2176514
UPC #
845094086482
Country of Origin
China

Dimensions

Height
8.5
Width
23
Wire Length
120
Maximum Height
126.75
Minimum Height
11
Depth
23

Details

Color
Matte White
Voltage
120
Finish
Matte White
Number of Bulbs
5
ADA Compliant
No
Material
Aluminum, Stainless Steel, Acrylic
Collection
Circuit
Dimmable
Yes
Maximum Wattage Per Bulb
12
Shade Finish
Etched Acrylic
Bulb Type
PCB Integrated LED
Weight
14.33
Kelvin Rating
3000

Description

Flat round acrylic disks are etched with a circular design that becomes vivid as light travels through it. Suspended from frames of Matte White with Metallic Gold accents, each disc has a swivel which allows you to control the direction the light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.