This item is Discontinued.

Et2 Cirque 1-Light 15.75" Wide Matte White Flush Mount Light E22840-MW

Cirque 1-Light 15.75" Wide Matte White Flush Mount Light (Discontinued)

  • Mfr # E22840-MW
  • Zoro # G2168351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22840-MW
Zoro #
G2168351
UPC #
845094075523
Country of Origin
China

Dimensions

Width
15.75
Height
4.5
Depth
15.75

Details

Voltage
120
Dimmable
Yes
Finish
Matte White
Collection
Cirque
Number of Bulbs
1
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Color
Matte White
Shade Material
Acrylic
Material
Aluminum, Acrylic
ADA Compliant
No
Maximum Wattage Per Bulb
20
Weight
4.4

Description

Matte White rings suspend in a unique fashion as if relying on each other for support. A continuous band of LED evenly spread generous amounts of dimmable light into the space. Ceiling fixtures can also double as wall mounts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.