This item is Discontinued.

Et2 Cirque 1-Light 39.75" Wide Matte White Pendant Light E22845-MW

Cirque 1-Light 39.75" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E22845-MW
  • Zoro # G2168132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22845-MW
Zoro #
G2168132
UPC #
845094075554
Country of Origin
China

Dimensions

Height
1.25
Width
39.75
Minimum Height
12
Maximum Height
121
Depth
39.75

Details

Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
ADA Compliant
No
Weight
19.2
Dimmable
Yes
Collection
Cirque
Maximum Wattage Per Bulb
51
Number of Bulbs
1
Material
Aluminum, Acrylic

Description

Matte White rings suspend in a unique fashion as if relying on each other for support. A continuous band of LED evenly spread generous amounts of dimmable light into the space. Ceiling fixtures can also double as wall mounts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.