This item is Discontinued.

Et2 Cirque 2-Light 23.75" Wide Matte White Pendant Light E22847-MW

Cirque 2-Light 23.75" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E22847-MW
  • Zoro # G2167563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22847-MW
Zoro #
G2167563
UPC #
845094075561
Country of Origin
China

Dimensions

Height
6
Width
23.75
Maximum Height
126
Wire Length
118
Depth
23.75
Minimum Height
13

Details

Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Kelvin Rating
3000
Dimmable
Yes
Material
Aluminum, Acrylic
Maximum Wattage Per Bulb
67
Collection
Cirque
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
2
Weight
11

Description

Matte White rings suspend in a unique fashion as if relying on each other for support. A continuous band of LED evenly spread generous amounts of dimmable light into the space. Ceiling fixtures can also double as wall mounts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.