
Concentric LED 4-Light 36" Wide Brushed Platinum Pendant Light (Discontinued)
- Mfr # E24049-BP
- Zoro # G2176788
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24049-BP
Zoro #
G2176788
UPC #
845094084846
Country of Origin
China
Dimensions
Height
39
Width
36
Maximum Height
85.25
Wire Length
59
Depth
36
Minimum Height
52.25
Details
Color
Brushed Platinum
Voltage
120
Finish
Brushed Platinum
Bulb Type
PCB Integrated LED
Weight
11
Kelvin Rating
3000
Collection
Concentric LED
Dimmable
Yes
Number of Bulbs
4
Maximum Wattage Per Bulb
100
Material
Aluminum
ADA Compliant
No
Description
Four concentric rings strategically placed in orbit to form a spherical lighting design as unique as it is functional. With the internal placement of LED strips within either a Bronze or Brushed Pewter frame, the light moves both direct and indirect depending on its orientation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.