
Cono LED 3-Light Pendant
Mfr # E21535-24PC
Zoro # G901707401
product price: $1,298.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Height
24.75
Length
49.75
Width
14
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E21535-24PC
Zoro #
G901707401
UPC #
783209258884
Country of Origin
China
Dimensions
Height
24.75
Length
49.75
Width
14
Details
Color
Polished Chrome
Lamp Type
LED
Shade Material
Acrylic
Item
Linear Pendant
Finish
Polished Chrome
Watts
15
Color Temperature
3000
Material
Aluminum+Steel+Acrylic+Glass
Weight
24.86
Power Source
Hardwired
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Lumens
2150
Description
A dark frame of Bronze suspends panels of textured Oatmeal fabric. Bring in casual comfort with the Montauk collection, a design that easily transitions from more rustic applications to Mediterranean coastal styling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.