This item is Discontinued.

Et2 Converge 1-Light 27.5" Wide Black Wall Sconce E20708-BK

Converge 1-Light 27.5" Wide Black Wall Sconce (Discontinued)

  • Mfr # E20708-BK
  • Zoro # G2174974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20708-BK
Zoro #
G2174974
UPC #
845094082552
Country of Origin
China

Dimensions

Height
39.5
Width
27.5
Backplate Height
1.75
Wire Length
118
Depth
3.5

Details

Dimmable
Yes
Finish
Black
Number of Bulbs
1
Material
Steel
Weight
8.8
Kelvin Rating
3000
Collection
Converge
Maximum Wattage Per Bulb
55
Bulb Type
PCB Integrated LED
Color
Black

Description

Intersecting rectangles finished in Black throw indirect LED light off the wall for a combination of accent room illumination and modern art design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.