This item is Discontinued.

Et2 Cosmo 1-Light 4.75" Wide Polished Chrome Wall Sconce E30611-91PC

Cosmo 1-Light 4.75" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # E30611-91PC
  • Zoro # G2173461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E30611-91PC
Zoro #
G2173461
UPC #
845094082583
Country of Origin
China

Dimensions

Height
4.75
Width
4.75
Depth
5.5
Backplate Height
1.13

Details

Dimmable
Yes
Finish
Polished Chrome
ADA Compliant
No
Weight
2.64
Collection
Cosmo
Shade Finish
Bubble
Color
Polished Chrome
Shade Material
Glass
Number of Bulbs
1
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
4.5
Material
Steel

Description

Round orbs of Bubble glass are cradled by Polished Chrome rings which are lined on the inside with LED which magically illuminate. This celestial design is sure to bring attention to your contemporary interior space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.