This item is Discontinued.

Et2 Cosmo 3-Light 20.25" Wide Polished Chrome Vanity Light E30613-91PC

Cosmo 3-Light 20.25" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E30613-91PC
  • Zoro # G2172734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E30613-91PC
Zoro #
G2172734
UPC #
845094082606
Country of Origin
China

Dimensions

Height
4.75
Width
20.25
Depth
6.25

Details

Color
Polished Chrome
Shade Material
Glass
Number of Bulbs
3
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
4.5
Weight
8.14
ADA Compliant
No
Finish
Polished Chrome
Collection
Cosmo
Kelvin Rating
3000
Material
Steel
Shade Finish
Bubble

Description

Round orbs of Bubble glass are cradled by Polished Chrome rings which are lined on the inside with LED which magically illuminate. This celestial design is sure to bring attention to your contemporary interior space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.