This item is Discontinued.

Et2 Crossroads 10-Light 32" Wide Polished Chrome Pendant Light E22514-90PC

Crossroads 10-Light 32" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E22514-90PC
  • Zoro # G2172822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22514-90PC
Zoro #
G2172822
UPC #
845094061267
Country of Origin
China

Dimensions

Height
13
Width
32
Minimum Height
16
Wire Length
108
Maximum Height
58
Depth
30

Details

Color
Polished Chrome
Voltage
120
Style
Modern
Shade Material
Acrylic
Finish
Polished Chrome
Bulb Type
PCB Integrated LED
Collection
Crossroads
Weight
9.9
Material
Acrylic, Steel
Maximum Wattage Per Bulb
1.5
ADA Compliant
No
Kelvin Rating
3000
Number of Bulbs
10
Dimmable
Yes
Shade Finish
Frosted

Description

Sculptures of intersecting metal tubing finished in Polished Chrome are terminated with light sabers of Frost acrylic. The acrylic sabers are illuminated by dimmable LED modules which provide energy efficiency and extra long life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.