This item is Discontinued.

Et2 Crossroads 14-Light 42" Wide Polished Chrome Pendant Light E22515-90PC

Crossroads 14-Light 42" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E22515-90PC
  • Zoro # G2172192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22515-90PC
Zoro #
G2172192
UPC #
845094061274
Country of Origin
China

Dimensions

Height
13
Width
42
Maximum Height
58
Depth
24
Minimum Height
16
Wire Length
108

Details

Color
Polished Chrome
Voltage
120
Style
Modern
Shade Material
Acrylic
Finish
Polished Chrome
ADA Compliant
No
Shade Finish
Frosted
Material
Acrylic, Steel
Weight
12.1
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Collection
Crossroads
Dimmable
Yes
Number of Bulbs
14
Maximum Wattage Per Bulb
1.5

Description

Sculptures of intersecting metal tubing finished in Polished Chrome are terminated with light sabers of Frost acrylic. The acrylic sabers are illuminated by dimmable LED modules which provide energy efficiency and extra long life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.