
Cyclone LED 3-Light 42.25" Wide Matte White Linear Pendant (Discontinued)
- Mfr # E41390-11MW
- Zoro # G2170829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E41390-11MW
Zoro #
G2170829
UPC #
845094079736
Country of Origin
China
Dimensions
Height
8.75
Width
42.25
Depth
8.75
Minimum Height
10.5
Maximum Height
128.75
Wire Length
120
Details
Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Maximum Wattage Per Bulb
23
Weight
9.68
Bulb Type
PCB Integrated LED
Material
Aluminum, Acrylic
Collection
Cyclone LED
Dimmable
Yes
ADA Compliant
No
Shade Finish
Matte White
Number of Bulbs
3
Kelvin Rating
3000
Description
Twisted aluminum channels of Matte White terminate into solid castings to form unique and functional lighting designs. Large scale pieces can be used in conference rooms and tall entries with the comfort of long life LED on board.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.