
Cyclone LED 3-Light 8.75" Wide Matte White Pendant Light (Discontinued)
- Mfr # E41392-11MW
- Zoro # G2170862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E41392-11MW
Zoro #
G2170862
UPC #
845094079743
Country of Origin
China
Dimensions
Height
42.75
Width
8.75
Minimum Height
49.75
Depth
8.75
Maximum Height
169.75
Wire Length
120
Details
Color
Matte White
Voltage
120
Shade Material
Acrylic
Finish
Matte White
Material
Aluminum, Acrylic
Bulb Type
PCB Integrated LED
Shade Finish
Matte White
Kelvin Rating
3000
Dimmable
Yes
ADA Compliant
No
Collection
Cyclone LED
Weight
5.37
Number of Bulbs
3
Maximum Wattage Per Bulb
23
Description
Twisted aluminum channels of Matte White terminate into solid castings to form unique and functional lighting designs. Large scale pieces can be used in conference rooms and tall entries with the comfort of long life LED on board.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.